800 TER, MARTEST STYLUS, 2 mm RUBY

Article no.: 4309050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 4309050
    EAN / GTIN 4059192013752
    Manufacturer number 4309050
    L-Number L40080 472

    Description

    Description:

    • 800 ter measuring insert ø 2.0 mm, ruby, l = 9.1 mm

    Feature:

    • Calibration type: Uncalibrated
    • Material Measuring surface: Ruby
    • Accessory categories (eShop): Measuring inserts, MarTest
    • Product name: Measuring insert
    • Product group name: MarTest
    • Product group name: Lever gauges and edge finders
    • Product type: 800 ter
    • Dimension l in mm: 9.1 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart