801 SGM, MARTEST, .0001″ RES, +/-.004″ RANGE, 1.5″ DIAL

Article no.: 4308970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4308970
EAN / GTIN 4059192013721
Manufacturer number 4308970
L-Number L40080 574

Description

Version:

  • High-contrast dial face, sealed with O-ring
  • Mineral glass viewing panel for best protection:
    - against cracking, scratching or damage caused by hot shavings
    - optimum resistance to solvents
  • Matt chrome-plated protective casing with three integrated dovetail guide rails
  • Shockproof measuring mechanism
  • Anti-magnetic model
  • Automatic adjustment to the contacting direction ensuring infallible readings
  • Ball bearing mounted double lever
  • Friction clutch overload protection

Description:

Feeler lever gauge MarTest 801 SGM
  • Factory standard measuring range: ± .004″
  • cale division value inch: .0001''
Scope of delivery: Case, operating instructions, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shank 800a3/8

Feature:

  • Calibration type: Uncalibrated
  • Application: Measurement of concentricity, axial run-out, parallelism and flatness deviations Centering of shafts or bores Parallel or right-angled alignment of workpieces
  • Product group name: MarTest
  • Dial colour: Green
  • Product group name: Lever gauges and edge finders
  • Product name: Sensing lever measuring device
  • Product type: 801 SGM
  • Numbering scale blade: 4-0-4
  • Scale diameter inch (text): 1.5″
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .004″
  • Pointer rotation in inch (text): .008″
  • Total deviation span fges in inch (text): .00016″
  • Deviation span fe in inch (text): .00012″
  • Repeatability fw in inch (text): .0001″
  • Measuring value reversal span fu in inch (text): .00008″
  • Partial measuring span ft in inch (text): .00008″
  • Remark Dimensions: * 800 SGM, 801 SGM, 801 SGE, 800 SRM ; ** 800 SM, 801 SM ; *** 800 SGE
  • Dimension f in mm: 99 mm
  • Dimension e in mm: 75 mm
  • Dimension a in mm: 40.5 mm
  • Dimension d in mm: 17.8 mm
  • Measuring insert length (mm): 14.5 mm
  • Dimension c in mm: 13.6 mm
  • Measuring force: 0.15 N

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart