800 TE, MARTEST STYLUS BALL DIA 1 mm TC

Article no.: 4308851
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4308851
EAN / GTIN 4059192013691
Manufacturer number 4308851
L-Number L40080 152

Description

Description:

  • 800 te measuring insert ø 1.0 mm, hard metal, l = 9.1 mm

Feature:

  • Calibration type: Uncalibrated
  • Accessory categories (eShop): Measuring inserts, MarTest
  • Product name: Measuring insert
  • Product group name: MarTest
  • Material Measuring surface: Carbide
  • Product group name: Lever gauges and edge finders
  • Product type: 800 te
  • Dimension l in mm: 9.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart