800 TL, MARTEST STYLUS BALL DIA 1 mm TC

Article no.: 4306851
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 4306851
EAN / GTIN 4059192013554
Manufacturer number 4306851
L-Number L40080 132
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

  • 800 tl measuring insert ø 1.0 mm, carbide, l = 41.24 mm

Feature:

  • Calibration type: Uncalibrated
  • Accessory categories (eShop): Measuring inserts, MarTest
  • Product name: Measuring insert
  • Product group name: MarTest
  • Material Measuring surface: Carbide
  • Product group name: Lever gauges and edge finders
  • Product type: 800 tl
  • Dimension l in mm: 41.24 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart