Offset screwdriver Output hexagon 2mm L.100mm

Article no.: 43064002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43064002
EAN / GTIN 4018754026302
Manufacturer number 43064002
L-Number L60010 4805

Description

Description:

  • With hexagon tip to Ratchet No. 415SGH N.
  • To lock the holding ball, the angle screwdriver is equipped with a round shaft

Feature:

  • Gr.: 2
  • Length [mm): 100 mm
  • Output hexagon outside (mm): 2 mm
  • Output profile: Hexagon
  • Weight: 8 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart