800 EWL Digit. Test indicator ±0,25mm 0,001mm/.00005″ w.c.

Article no.: 4306120KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4306120KAL
EAN / GTIN 4059192013516
Manufacturer number 4306120KAL
L-Number L40080 5015

Description

Description:

Digital test indicator MarTest 800 EWL
Factory standard
Measuring range: ± 0,5 mm
Resolution mm/inch: 0,001 / .00005″
Package contains: spanner for changing the styli, stylus dia. ø 2 mm, mounting shaft 800a8, test certificate, instruction manual, battery, case

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart