Insulated extension 1/4" for nut driver inserts, insulated 75 mm

Article no.: 43059
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43059
EAN / GTIN 4010995430597
Manufacturer number 43059
L-Number L60070 4147

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Improved access: Deep-set screws can be reached easily.
  • Safety is the top priority when users are working on live parts. Combined with the insulated ratchet wrench or T-handle adapter, the insulated extension enables easy access to deep-set screws and bolts. The insulated extension is subject to individual piece testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Square 1 (Inch): 1/4″
  • Square Diameter (mm): 1/4″
  • Overall length (mm): 75
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart