mountING SHAFT, 1/4″, MARTEST

Article no.: 4305895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4305895
EAN / GTIN 4059192013486
Manufacturer number 4305895
L-Number L40080 3289

Description

Version:

  • Clamping shafts on the housing can be moved on dovetail guide rails
  • Clamping in any position with milled nut (no tools required)

Description:

  • 800 a1/4″ clamping shank ø 0.25 inch

Feature:

  • Calibration type: Uncalibrated
  • Product group name: MarTest
  • Product group name: Lever gauges and edge finders
  • Accessory categories (eShop): Clamping shanks, MarTest
  • Product name: Clamping shank
  • Product type: 800 a1/4″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart