HOLDER, MARTEST, 800 HS8, UNIVERSAL with DOVETAIL CLAMP

Article no.: 4305886
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 4305886
    EAN / GTIN 4059192013417
    Manufacturer number 4305886
    L-Number L40080 188

    Description

    Version:

    • For aligning and centering work pieces on machine tools
    • Pivoting holding clamp for dovetail

    Description:

    • 800 hs8 universal bracket with dovetail clamp 100x8 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Universal holder with ball joint and dovetail clamp
    • Product group name: MarTest
    • Product group name: Lever gauges and edge finders
    • Product type: 800 hs8
    • Dimension b in mm: 124 mm
    • Dimension a in mm: 100 mm
    • Dimension c in mm: 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart