SW 1.00-23 Drive Shanks for SELF-GRIP Slitting Cutters

Article no.: 4305271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 4305271
EAN / GTIN 7291075219654
Manufacturer number 4305271
L-Number L24000 47

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 0.906″ ,Body Length (LB) 0.984″ ,Shank Size (SS) .236

Feature:

  • Body Diameter (BD): 0.906″
  • Body Length (LB): 0.984″
  • Protruding Length (LPR): 4.33″
  • Shank Size (SS): .236

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart