800 EWR RS232 DATA OUTPUT CABL

Article no.: 4305122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data cable

    Identification numbers & Classifications

    Article number 4305122
    EAN / GTIN 4059192013325
    Manufacturer number 4305122
    L-Number L40080 873

    Description

    Version:

    • For connecting the measuring instrument to an interface box or PC
    • Data transfer to MarCom or to other applications via communication interface

    Description:

    • 800 EWr data connection cable RS232C (2 m)

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Measurement data processing
    • Product group name: MarConnect
    • For measuring device: MarCal 31 EW ; MarTest 800 EW, 800 EWL
    • Product name: Data connection cable RS232C
    • Accessory categories (eShop): Data cable
    • Product type: 800 EWr
    • Cable length: 2 m

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart