RING DCM 110 Chamfering Ring Mounted on CHAMDRILL Drills for Drilling and Chamfering in One Operation

Article no.: 4304721
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Indexable drill

Identification numbers & Classifications

Article number 4304721
EAN / GTIN 7291075147551
Manufacturer number 4304721
L-Number L24040 557

Description

Description:

Indexable C'Sinks, Cutting Diameter Maximum (DCX) 11.4 mm, Cutting Diameter Minimum (DCN) 11 mm, Shank Size (SS) DCM 110

Feature:

  • Cutting Diameter Maximum (DCX) 11.4 mm
  • Cutting Diameter Minimum (DCN) 11 mm
  • Master Insert Identification (MIID) XOGX
  • Shank Size (SS) DCM 110

Suitable products

From the same series "CHAMDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart