802 NW, 3D ANALOG PROBE, .01MM

Article no.: 4304311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 4304311
EAN / GTIN 4059192013271
Manufacturer number 4304311
L-Number L40080 830

Description

Version:

  • Large, high contrast dial face
  • Can be controlled independently of a machine tool
  • Large working range in all axes (X, Y, Z) prevents damage to the stylus by contacting errors
  • Compact metal housing and long probe arm
  • High accuracy and linearity
  • Shockproof and waterproof, ideal for the use on a machine with a tool changer

Description:

Mechanical 3D-edge probe MarTest 802 NW
  • Working ranges X, Y,Z -axis: 6.6 mm
  • cale graduation_mm: 0.01
Scope of delivery: Battery, operating instructions, measuring insert 802 EWt

Feature:

  • Calibration type: Uncalibrated
  • Product name: Mechanical 3D edge finder
  • Product group name: MarTest
  • IP Protection class: IP 67
  • Product group name: Lever gauges and edge finders
  • Application: Used in milling and eroding machines for; zero point determination on workpieces Determination of bore centers Determination and correction of workpiece alignment ; ; and for measuring; lengths Depths
  • Product type: 802 NW
  • Working ranges X, Y, Z axis: 6.6 mm
  • Repeat accuracy at zero point, unidirectional: ± 0.01mm
  • Display range: +/-1mm
  • Clamping shaft (mm): 16 mm
  • Graduation_mm: 0.01

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart