802 EW, 3D DIGITAL PROBE, MEAS RANGE -2 TO 5MM

Article no.: 4304300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 4304300
EAN / GTIN 4059192013257
Manufacturer number 4304300
L-Number L40080 58

Description

Version:

  • Excellent readability thanks to combined display:
    - bar graph for dynamic path information
    - digital display for exact readings
  • Can be controlled independently of a machine tool
  • Large working range in all axes (X, Y, Z) prevents damage to the stylus by contacting errors
  • Compact metal housing and long probe arm
  • Shockproof movement

Description:

Digital 3D edge finder MarTest 802 EW
  • Working ranges X, Y,Z -axis: - 2 to 4 mm
  • igit_step_mm: 0.005
Scope of delivery: Battery, operating instructions, measuring insert 802 EWt

Feature:

  • Calibration type: Uncalibrated
  • function: ON/OFF
  • Product group name: MarTest
  • IP Protection class: IP 65
  • Product group name: Lever gauges and edge finders
  • Application: Used in milling and eroding machines for; zero point determination on workpieces Determination of bore centers Determination and correction of workpiece alignment ; ; and for measuring; lengths Depths
  • Product name: Digital 3D edge finder
  • Battery type: CR 2032 (3V Lithium)
  • function: Auto OFF after 2 h
  • Product type: 802 EW
  • Repeat accuracy at zero point, unidirectional: ± 0.005 mm
  • Display range: +/-2 mm
  • Working ranges X, Y, Z axis: - 2 to 4 mm
  • Clamping shaft (mm): 16 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart