801 H, MARTEST, .0005″ RES, +/-.015″ RANGE, 1.1″ DIAL

Article no.: 4303950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 4303950
    EAN / GTIN 4059192013240
    Manufacturer number 4303950
    L-Number L40080 2820

    Description

    Version:

    • High-contrast dial face, sealed with O-ring
    • Mineral glass viewing panel for best protection:
      - against cracking, scratching or damage caused by hot shavings
      - optimum resistance to solvents
    • Matt chrome-plated protective casing with three integrated dovetail guide rails
    • Shockproof measuring mechanism
    • Anti-magnetic model
    • Automatic adjustment to the contacting direction ensuring infallible readings
    • Ball bearing mounted double lever
    • Friction clutch overload protection

    Description:

    Feeler lever gauge MarTest 801 H
    • Factory standard measuring range: ± .015″
    • Scale graduation inch: .0005″
    Scope of delivery: Case, operating instructions, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shank 800a3/8

    Feature:

    • Calibration type: Uncalibrated
    • Application: Measurement of concentricity, axial run-out, parallelism and flatness deviations Centering of shafts or bores Parallel or right-angled alignment of workpieces
    • Product group name: MarTest
    • Dial colour: Green
    • Product group name: Lever gauges and edge finders
    • Product name: Sensing lever measuring device
    • Product type: 801 H
    • Numbering scale blade: 15-0-15
    • Scale diameter inch (text): 1.1″
    • Measuring range of feeler gauge, fine pointer, probe inch: ± .015″
    • Pointer rotation in inch (text): .03″
    • Total deviation span fges in inch (text): .0005″
    • Deviation span fe in inch (text): .0004″
    • Partial measuring span ft in inch (text): .0002″
    • Measuring value reversal span fu in inch (text): .00012″
    • Repeatability fw in inch (text): .0001″
    • Measuring insert length (mm): 14.5 mm
    • Measuring force: 0.25 N

    Standard:

    Factory standard

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart