MARTOR SECUMAX SNITTY 43037 , loose

Article no.: 43037.08
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 43037.08
EAN / GTIN 4002632913976
Manufacturer number 43037.08
L-Number L60170 749

Description

Description:

A well rounded knife. For paper and film.
A paper and film cutter that guides the cutting material itself? Meet the SECUMAX SNITTY. Its integrated plastic material guide leads thin material in the direction of the blade, smoothing out bumps and preventing jamming. As with the similarly designed SECUMAX COUPPY, the blade lays at a 45° degree angle to the cutting material. An optimal angle for easy cutting.
  • Basic material:
    Plastic
  • Practical assistant
    The SECUMAX SNITTY is small, light and handy. Its round handle sits on a sliding base, which is slanted at the front. This makes access to individual paper and film layers easier.
  • Changing blades – easy and safe
    The blade carrier is integrated into the handle. You just have to pull it out to change the blades – and the old blade is ready to be changed. The rough surface of the blade carrier makes handling easier.
    The SECUMAX SNITTY fits into every hand. Yours too. The rounded plastic handle does not differentiate between left and right. Try it out and see!
  • 4-cutting edge blade
    Your safety knife is fitted with a 0.2 mm thin quality blade. You can turn it and turn it around many times – and thus quadruple your usage time. It's worth it for you.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Layers of foil or paper
    Cardboard: 1-ply
    Coated film

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 9 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Layers of foil or paper, Coated film, Laminated film
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 37020.50
  • Optional blade: 37030.50, 37010.50, 36013.39, 13615.35, 13730.60, 83715.31, 83730.31
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart