MARTOR SECUMAX SNITTY 43037 , 1 on self-service card

Article no.: 43037.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety knife

    Identification numbers & Classifications

    Article number 43037.00
    EAN / GTIN 4002632913969
    Manufacturer number 43037.00
    L-Number L60170 445

    Description

    Description:

    A paper and film cutter that guides the cutting material itself? Meet the SECUMAX SNITTY. Its integrated plastic material guide leads thin material in the direction of the blade, smoothing out bumps and preventing jamming. As with the similarly designed SECUMAX COUPPY, the blade lays at a 45° degree angle to the cutting material. An optimal angle for easy cutting.
    Basic material: Plastic

      Practical assistant
      The SECUMAX SNITTY is small, light and handy. Its round handle sits on a sliding base, which is slanted at the front. This makes access to individual paper and film layers easier.

      Changing blades – easy and safe

      The blade carrier is integrated into the handle. You just have to pull it out to change the blades – and the old blade is ready to be changed. The rough surface of the blade carrier makes handling easier.

      Left and right

      The SECUMAX SNITTY fits into every hand. Yours too. The rounded plastic handle does not differentiate between left and right. Try it out and see!

      4-cutting edge blade

      Your safety knife is fitted with a 0.2 mm thin quality blade. You can turn it and turn it around many times – and thus quadruple your usage time. It's worth it for you.

    Feature:

    • Length: 100 mm
    • Handle: Standard handle
    • Concealed blade
    • Transport lock: yes
    • Trigger: Hand
    • Ergonomics: Ergonomic
    • Cutting depth (max): 1.9 mm
    • Main cutting materials: Wrap, stretch, shrink film, film and paper webs, cardboard: 1-ply, laminated film
    • Abrasion properties: Single abrasion protection
    • Holder/eyelet: yes
    • Tape scribe: no
    • Base material: plastic
    • Soft grip: no
    • Metal detectable: no
    • Mounted blade: 37020
    • Optional blade: 36020, 36030, 37030, 36010, 36013, 36015, 37010, 13615, 13630, 13730, 83615, 83715, 83630, 83730
    • Mounted blade Blade shape (knife): Rectangular blade
    • Mounted blade cutting edges (knife): 4-way usable
    • Mounted blade stainless (knife): no
    • Spare blades in handle: no
    • Blade change without tools: yes
    • Blade change lockable: no
    • GS mark: no
    .

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart