Combination spanner insulated 16.0 mm, 160 mm

Article no.: 43036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43036
EAN / GTIN 4010995430368
Manufacturer number 43036
L-Number L60070 4139

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Improved access: Through the 15° position of jaws, light work is made of fastening even in restricted spaces
  • Application: Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines
  • For work in the area of live parts up to 1,000 V AC
  • Safety is the top priority when users are working on live parts
  • The insulated single open-end spanner is the ideal tool for electricians and electricity specialists
  • With 15° jaw positioning, the installation of terminals and sleeves in restricted spaces becomes child’s play
  • The insulated single open-end spanners undergo individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC
  • For applications in electrics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart