Flame retardant rainjacket XS

Article no.: 430320093300XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size XS
Type of product High visibility jacket

Identification numbers & Classifications

Article number 430320093300XS
EAN / GTIN 7330509414316
Manufacturer number 430320093300XS

Description

Version:


Main material
100% polyester, PU coated, wind- and waterproof, breathable, flame-resistant, 260g/m²

Details
Retractable ID-pocket
Removable, adjustable hood

Pockets
Front pockets with zipper, Front pockets, one with D ring
Napoleon pocket inside front wind flap

Functionality
Wind and waterproof with welded seams, Ventilation in back

Finish
Adjustable sleeve end with inner cuff, Adjustable sleeve end with hook-and-loop

Front closure
Hidden one-way plastic zipper

Description:

Get through wet days in this completely waterproof, PU-coated raincoat in multinorm. Welded seams and built-in ventilation ensure a dry and comfortable working day. Rain jacket with good ventilation in the back that transports away moisture. Detachable hood with drawstring. Reflexes over shoulders. Certified according to EN 13034 PB [6]: EN ISO 20471, Class 3: EN 343, Class 3.1: EN ISO 14116, index 1.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3
  • EN 13034 PB [6]
  • EN ISO 14116, index 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart