Wheel braces size 17; 19; 22 mm; 4-kant 1/2″

Article no.: 43030006
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43030006
EAN / GTIN 4018754025923
Manufacturer number 43030006
L-Number L60010 6266

Description

Description:

  • DIN 3119/ISO 6788
  • With forged center piece, pressed-in arms and deep hollow forged heads
  • Chrome alloy steel, chrome-plated.

Feature:

  • Content: 17; 19; 22 mm; #D; 1/2″
  • Length [mm): 400 mm
  • Weight: 5020 g
  • Width across flats [mm and inch]: 17; 19; 22 mm; 4-kant 1/2″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart