Wheel braces size 24; 27; 32 mm; 4-kant 3/4″

Article no.: 43030005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 43030005
    EAN / GTIN 4018754025916
    Manufacturer number 43030005
    L-Number L60010 1402

    Description

    Description:

    • DIN 3119/ISO 6788
    • With forged center piece, pressed-in arms and deep hollow forged heads
    • Chrome alloy steel, chrome-plated.

    Feature:

    • Length [mm): 400 mm
    • Weight: 2058 g
    • Width across flats [mm and inch]: 24; 27; 32 mm; square 3/4″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart