Ratchet wrench set insulated, 1/4" 21-pcs. in case

Article no.: 43025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43025
EAN / GTIN 4010995430252
Manufacturer number 43025
L-Number L60070 4628

Description

Description:

  • Increases your efficiency: Various usage options for all fastening procedures and application areas.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your flexibility: Adjustable right or left rotation through switching lever.
  • Protects your material: Fully insulated tool reduces the risk of short circuits.
  • Product dimensions: 305 x 258 x 75 mm
  • Application: Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. For working on live parts up to 1,000 V AC.
  • Safety is top priority when users are working on live parts. With the insulated tool set including ratchet wrench, extensions and nut driver, electricians and electrical specialists are ideally equipped for work on electrical systems. The included ratchet wrench with integrated switching lever allows effortless switching between right and left rotation. The nut driver and extensions are mechanically locked. The change is initiated by pressing the activation button once. To enable users to react to different situations, two extensions are also included in the set. This enables even deep-set screws to be reached effortlessly. The selection of nut driver inserts with internal and external hexagon head screws offers the user the required degree of flexibility when working. The ratchet wrench, nut driver and extensions are organized and neatly stored in a practical and sturdy case. Each tool in the set is subject to an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Ratchet wrench insulated for nut drivers 1/4″ switchable 145 mm (43054)
  • 1x Insulated extension 1/4″ for nut driver inserts, insulated 75 mm (43059)
  • 1x Insulated extension 1/4″ for nut driver inserts, insulated 150 mm (43060)
  • 1x Insulated nut driver insert 1/4″ hexagon head 4.0 mm x 42 mm (43088)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.0 mm x 42 mm (43089)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.5 mm x 42 mm (10102)
  • 1x Insulated nut driver insert 1/4″ hexagon head 6.0 mm x 42 mm (43091)
  • 1x Insulated nut driver insert 1/4″ hexagon head 7.0 mm x 42 mm (10103)
  • 1x Insulated nut driver insert 1/4″ hexagon head 8.0 mm x 42 mm (43093)
  • 1x Insulated nut driver insert 1/4″ hexagon head 9.0 mm x 42 mm (10104)
  • 1x Insulated nut driver insert 1/4″ hexagon head 10.0 mm x 42 mm (43095)
  • 1x Insulated nut driver insert 1/4″ hexagon head 11.0 mm x 42 mm (43096)
  • 1x Insulated nut driver insert 1/4″ hexagon head 12.0 mm x 42 mm (10105)
  • 1x Insulated nut driver insert 1/4″ hexagon head 13.0 mm x 42 mm (43098)
  • 1x Insulated nut driver insert 1/4″ hexagon head 14.0 mm x 42 mm (43099)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 3.0 mm x 65 mm (43109)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 4.0 mm x 65 mm (43110)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 5.0 mm x 65 mm (43111)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 6.0 mm x 65 mm (43112)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 8.0 mm x 65 mm (43113)
  • 1x Case

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart