Rain jacket Level 2 XS

Article no.: 430220033399XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / schwarz
    Unisex size XS
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number 430220033399XS
    EAN / GTIN 7330509570548
    Manufacturer number 430220033399XS

    Description

    Version:


    Main material
    100% polyester, PU coated, wind- and waterproof, breathable 240g/m²

    Details
    D-ring, ID pocket
    Fleece lined collar
    Removable, adjustable hood

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with inner neoprene wristlet

    Pockets
    Napoleon pocket inside front wind flap
    Front pockets with flap and push button

    Functionality
    Wind and waterproof with welded seams, Ventilation in back

    Reflex
    50 mm wide reflective tape, 65 mm wide reflective tape

    Front closure
    Front closure with push buttons, Hidden two-way plastic zipper, Storm closure with buttons

    Description:

    Rain jacket for you with work assignments that require a durable but simultaneously movable rainwear. It is wind and waterproof with welded seams and has breathable ventilation in the back, removable adjustable cap. It comes with easily accessible pockets, such as removable, retractable ID-pocket, front pockets with cover and push button and napoelon pocket on the inside front. Folded two-way zip with zipper up to the collar, front with push buttons and storm button that keeps the fluid away. Good fit with adjustable hem and drawstring and adjustable sleeves with hook-and-loop and inner neoprene wristlet that keeps the body warmth despite moisture. Soft fleece lined collar for high comfort. Certified according to EN 343, grade 3.1, protective clothing against bad weather.Colour 4600, 9900 is not certified according to EN ISO 20471. Colours 4600, 5300 and 9900 have been updated. Older model is delivered as long as the stock is sufficient. For updated model in colour 4600, 9900, see article 4305.

    Standard:

    • EN 343, Class 3.1
    • EN ISO 20471, Class 3
    • Colour 4600, 9900 is not certified according to EN ISO 20471

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart