Granite surface plate Accuracy class 0, Length×Width: 400X400mm

Article no.: 430190 400X400
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

In stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Accuracy 0 mm
Flatness 0.006 mm
Thickness 50 mm
Number of rubber feet 4
Weight 25 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification & Classification

Article number 430190 400X400
Copy
EAN / GTIN 4045197435750
Copy
Manufacturer number 430190 400X400
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Specially selected natural granite.
  • Free from defects, homogeneous structure.
  • Resistant to deflection and to warping.
  • Absolutely rustproof and resistant to acids, low thermal conductivity.
  • Micro-fine surface treatment (diamond lapped). Tolerances tighter than recommended limits.
  • Ground outside edges, visually true.
  • For static determination of position, contact points (steel ball inserts) are fitted to the underside.
  • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

Accuracy:

Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
DIN 876/0 − Precision diamond lapped for inspection.

Supplied with:

Supplied with test certificate, transport packing.
Including rubber feet.

Note:

On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart