800 TB, MARTEST, CONTACT POINT 3 mm BALL

Article no.: 4301852
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4301852
EAN / GTIN 4059192013172
Manufacturer number 4301852
L-Number L40080 399

Description

Description:

  • 800 tb Measuring insert ø 3.0 mm, carbide, l = 32.3 mm

Feature:

  • Calibration type: Uncalibrated
  • Accessory categories (eShop): Measuring inserts, MarTest
  • Product name: Measuring insert
  • Product group name: MarTest
  • Material Measuring surface: Carbide
  • Product group name: Lever gauges and edge finders
  • Product type: 800 tb
  • Dimension l in mm: 32.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart