800 TB, MARTEST, CONTACT POINT 1 mm BALL

Article no.: 4301851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 4301851
    EAN / GTIN 4059192013165
    Manufacturer number 4301851
    L-Number L40080 367

    Description

    Description:

    • 800 tb measuring insert ø 1.0 mm, carbide, l = 32.3 mm

    Feature:

    • Calibration type: Uncalibrated
    • Accessory categories (eShop): Measuring inserts, MarTest
    • Product name: Measuring insert
    • Product group name: MarTest
    • Material Measuring surface: Carbide
    • Product group name: Lever gauges and edge finders
    • Product type: 800 tb
    • Dimension l in mm: 32.3 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart