800 SGB Test indicator MarTest w.c.

Article no.: 4301300KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4301300KAL
EAN / GTIN 4059192013141
Manufacturer number 4301300KAL
L-Number L40080 5017

Description

Description:

Test indicator MarTest 800 SGB
Factory standard
Measuring range: ± 0,5 mm
Readings_mm: 0,01
Package contains: spanner for changing the styli, stylus dia. ø 2 mm, mounting shaft 800a6 (800 SA/SGA/SGB), mounting shaft 800a8, test certificate, instruction manual, case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart