800 SGA Test indicator MarTest w.c.

Article no.: 4301250KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 4301250KAL
EAN / GTIN 4059192013134
Manufacturer number 4301250KAL
L-Number L40080 107861
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Test indicator MarTest 800 SGA
Factory standard
Measuring range: ± 0,25 mm
Readings_mm: 0,01
Package contains: spanner for changing the styli, stylus dia. ø 2 mm, mounting shaft 800a6 (800 SA/SGA/SGB), mounting shaft 800a8, test certificate, instruction manual, case

Services & product advisors

Direct purchase
To shopping cart