Rain jacket LEVEL 1 S

Article no.: 430120009900S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size S
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 430120009900S
EAN / GTIN 7330509284759
Manufacturer number 430120009900S

Description

Version:


Main material
100% polyester, PU coated, wind- and waterproof, breathable, 185g/m²

Pockets
Front pockets, one with D ring

Functionality
Wind and waterproof with welded seams

Details
Removable, adjustable hood
Plastic buttons
D-ring

Finish
Unsnappable drop-neck
Adjustable sleeve end with hook-and-loop

Front closure
Hidden two-way plastic zipper, Storm closure with buttons

Reflex
Reflective stripe on arm and back

Description:

Rain jacket for you with work assignments that require light and smooth rainwear. It is wind and waterproof and has welded seams as well as removable adjustable cap. The jacket has unsnappable drop-neck at the bottom with drainage at the back and is provided with easy-access front pockets, one with D-ring. Front closure with hidden two-way zipper up to the collar and storm-buttoning and adjustable sleeves with hook-and-loop strap. Reflective tapes on the sleeve and back. It is certified according to EN 343, grade 3.1, protective clothing against bad weather.Colour 4600, 9900 has been updated. Older model is delivered as long as the stock is sufficient.

Standard:

  • EN 343, Class 3.1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart