• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

800 SA, MARTEST, .010 mm RES, +/-.25 mm RANGE, 27.5 mm DIAL

Article no.: 4301200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 4301200
EAN / GTIN 4059192013127
Manufacturer number 4301200
L-Number L40080 173
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High-contrast dial face, sealed with O-ring
  • Mineral glass viewing panel for best protection:
    - against cracking, scratching or damage caused by hot shavings
    - optimum resistance to solvents
  • Matt chrome-plated protective casing with three integrated dovetail guide rails
  • Shockproof measuring mechanism
  • Anti-magnetic model
  • Automatic adjustment to the contacting direction ensuring infallible readings
  • Ball bearing mounted double lever
  • Friction clutch overload protection

Description:

Lever gauge MarTest 800 SA Factory standard Measuring range: ± 0.25 mm
  • Scale graduation_mm: 0.01 mm
Scope of delivery: Case, instruction manual, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shaft 800a6 (800 SA/SGA/SGB), clamping shaft 800a8

Feature:

  • Calibration type: Uncalibrated
  • Pointer rotation in mm: 0.5 mm
  • Measuring force: 0.1 N
  • Graduation_mm: 0.01

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart