Double ended flexi-joint spanner FLEXI size 16 x 17mm L.247mm

Article no.: 43011617
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43011617
EAN / GTIN 4018754025756
Manufacturer number 43011617
L-Number L60010 292

Description

Description:

  • With metric, unequal key widths
  • With swiveling double hexagon
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • a1: 22,2 mm
  • a2: 23,7 mm
  • d1: 38,5 mm
  • d2: 39 mm
  • Length [mm): 247 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 234 g
  • Width across flats [mm]: 16 x 17 mm
  • Width across flats 1 [mm]: 16 mm
  • Width across flats 2 [mm]: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart