Double ended flexi-joint spanner FLEXI size 10 x 13mm L.230,5mm

Article no.: 43011013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 43011013
    EAN / GTIN 4018754025688
    Manufacturer number 43011013
    L-Number L60010 538

    Description

    Description:

    • With metric, unequal key widths
    • With swiveling double hexagon
    • Stable, slim and lightweight construction
    • High bending strength due to double T-profile
    • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
    • Extremely resilient, exceptionally durable
    • Forged in a die, hardened and cooled in an oil bath
    • Chrome alloy steel, chrome-plated.

    Feature:

    • a1: 14,7 mm
    • a2: 18,4 mm
    • d1: 30 mm
    • d2: 33,5 mm
    • Length [mm): 230,5 mm
    • Output profile: Double hexagon AS-drive
    • Weight: 137 g
    • Width across flats [mm]: 10 x 13 mm
    • Width across flats 1 [mm]: 10 mm
    • Width across flats 2 [mm]: 13 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart