Double ended flexi-joint spanner FLEXI size 6 x 7mm L.180mm

Article no.: 43010607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43010607
EAN / GTIN 4018754025640
Manufacturer number 43010607
L-Number L60010 881

Description

Description:

  • With metric, unequal key widths
  • With swiveling hexagon
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • a1: 23 mm
  • a2: 23 mm
  • d1: 9,5 mm
  • d2: 11 mm
  • Length [mm): 180 mm
  • Output profile: Hexagonal AS-drive
  • Weight: 51 g
  • Width across flats [mm]: 6 x 7 mm
  • Width across flats 1 [mm]: 6 mm
  • Width across flats 2 [mm]: 7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart