S 1.25-55 Drive Shanks for SELF-GRIP Slitting Cutters

Article no.: 4300519
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification numbers & Classifications

Article number 4300519
EAN / GTIN 7291075219630
Manufacturer number 4300519
L-Number L24000 359

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 2.16″ ,Shank Size (SS) 1.25

Feature:

  • Body Diameter (BD): 2.16″
  • Protruding Length (LPR): 2.36″
  • Shank Size (SS): 1.25

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart