SW 1.00-32 Drive Shanks for SELF-GRIP Slitting Cutters

Article no.: 4300517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SELF-GRIP
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 4300517
    EAN / GTIN 7291075219616
    Manufacturer number 4300517
    L-Number L24000 358

    Description

    Description:

    Drill Chucks & Adapters ,Body Diameter (BD) 1.26″ ,Body Length (LB) 1″ ,Shank Size (SS) .394

    Feature:

    • Body Diameter (BD): 1.26″
    • Body Length (LB): 1″
    • Protruding Length (LPR): 4.33″
    • Shank Size (SS): .394

    From the same series "SELF-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart