SW 25-32 Drive Shanks for SELF-GRIP Slitting Cutters

Article no.: 4300512
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 4300512
EAN / GTIN 7291075219555
Manufacturer number 4300512
L-Number L24000 420

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 112.4 mm

Feature:

  • Overall Length (OAL) 112.4 mm

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart