R 50-110 Drive Flange Set for Slitting Cutters

Article no.: 4300421
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill drive ring

Identification numbers & Classifications

Article number 4300421
EAN / GTIN 7291075220223
Manufacturer number 4300421
L-Number L24000 268

Description

Description:

Drive Flanges, Body Diameter (BD) 110 mm, Body Length (LB) 14 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) R 50-110, Diameter Bolt Circle (DBC) 80 mm

Feature:

  • Body Diameter (BD) 110 mm
  • Body Length (LB) 14 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) R 50-110
  • Diameter Bolt Circle (DBC) 80 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart