R 40-80 Drive Flange Set for Slitting Cutters

Article no.: 4300125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Face mill drive ring

    Identification numbers & Classifications

    Article number 4300125
    EAN / GTIN 7291075220216
    Manufacturer number 4300125
    L-Number L24000 267

    Description

    Description:

    Drive Flanges, Body Diameter (BD) 80 mm, Body Length (LB) 12 mm, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) R 40-80, Diameter Bolt Circle (DBC) 63 mm

    Feature:

    • Body Diameter (BD) 80 mm
    • Body Length (LB) 12 mm
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Connection Diameter Workpiece Side (DCONWS) R 40-80
    • Diameter Bolt Circle (DBC) 63 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart