R 22-46 Drive Flange Set for Slitting Cutters

Article no.: 4300121
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill drive ring

Identification numbers & Classifications

Article number 4300121
EAN / GTIN 7291075220193
Manufacturer number 4300121
L-Number L24000 9

Description

Description:

Drive Flanges, Body Diameter (BD) 46 mm, Body Length (LB) 10 mm, Connection Diameter Machine Side (DCONMS) 22 mm, Connection Diameter Workpiece Side (DCONWS) R 22-46, Diameter Bolt Circle (DBC) 32 mm

Feature:

  • Body Diameter (BD) 46 mm
  • Body Length (LB) 10 mm
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Connection Diameter Workpiece Side (DCONWS) R 22-46
  • Diameter Bolt Circle (DBC) 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart