Flare-nut wrench, 17 x 19 mm

Article no.: 43.17X19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 43.17X19
    EAN / GTIN 3148511021804
    Manufacturer number 43.17X19
    L-Number L60130 5589

    Description

    Description:

    • Open double ring spanner with stop edge: head reinforced by the stop edge for powerful tightening and loosening
    • Examples: Brake hoses, fuel injector nuts
    • The stop edge also holds the spanner on the nut
    • Short shaft for better handiness
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 17X19
    • B x B1 [mm]: 28.3 x 31.4
    • C x C1 [mm]: 12.6 x 14.1
    • E [mm]: 13.0
    • L [mm]: 162
    • [g]: 100

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart