MICRO-TECH® pliers angled nose cutters 70 degree

Article no.: 429.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 429.MT
    EAN / GTIN 3148511759738
    Manufacturer number 429.MT
    L-Number L60130 6596

    Description

    Omschrijving:

    • Breed model, 70° afgeschuind, met brede inkeping
    • Snede: vlak
    • Cu-Ni draad diameter 0,2 - 1,0 mm

    Kenmerk:

    • B [mm]: 11,5
    • C [mm]: 12
    • E [mm]: 7
    • L [mm]: 110
    • Cu - Ni Ø [mm]: 0,2 - 1,0

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart