Cutting pliers 70 degree angled ESD

Article no.: 429.E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 429.E
EAN / GTIN 3148511759745
Manufacturer number 429.E
L-Number L60130 3318

Description

Description:

  • Protects electronic components against electrostatic discharge (ESD) hazards
  • 70° bevelled, narrow cutting edges with recess at the back

Feature:

  • B [mm]: 11.5
  • C [mm]: 12
  • E [mm]: 7
  • L [mm]: 110
  • L1 [mm]: 12
  • Cut: i
  • Cu - Ni Ø [mm]: 0.2 - 1.0
  • Fe 30 HRc diam. [mm]: -

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart