Extension for IMICRO internal micrometer, Type: 5/500

Article no.: 428802 5/500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 100-125 to 275-300 mm
Length 500 mm
Type of product Extension

Identification & Classification

Article number 428802 5/500
EAN / GTIN 7630041108651
Manufacturer number 00842601

Description

Version:

Extensions for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428800; 428830.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart