{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 2 | |
Number of setting rings | 1 | |
Setting ring ⌀ | 2.5 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number |
428550 2-3
Copy |
|
EAN / GTIN |
5051102212063
Copy |