XT internal micrometer 12,5-16 mm

Article no.: 428500 12,5-16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £21.58 /pcs.
  • £42.97 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 12.5 mm - 16 mm
Scale divisions 0.002 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 0.5 mm
Standard measuring depth 62 mm
Measuring depth with extension 162 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428500 12,5-16
EAN / GTIN 5051102212209

Description

Version:

3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
For blind hole measurements from size 12.5 − 16. Internal micrometers for maximum precision. Fixed carbide measuring jaws, from size 12.5 with carbide inserts.
“Micro” - version with better resolution of 2 µm.

Application:

Blind holes and through holes, centring edges.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart