Universal measuring gauge in a wooden case SET

Article no.: 428300 SET
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £47.87 /pcs.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Span of measurement 20 mm
Application range internal 30 mm - 255 mm
Application range external 0 mm - 220 mm
Packaging sturdy box
Type of product universal gauge unit

Identification numbers & Classifications

Article number 428300 SET
EAN / GTIN 5051102226589

Description

Version:

Lightweight stable tubular construction. Two caliper jaws for holding various measuring tips. Fixed caliper jaw holder (without guide slot) movable on tube for coarse adjustment. Movable caliper jaw holder mounted on play-free low friction bearings in high precision journal to give maximum accuracy. Constant gauging force ensured by built-in gauging force spring. For non-contact loading into measurement position, the movable caliper jaw can be retracted. Measurement range can be extended by optional extension as required (max. 3000 mm). Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 mm h6.

Application:

Universal gauge for comparative measurements. For external and internal measurements on a high variety of component forms using narrow shoulders. With special accessories for measuring centring wheels, recesses, grooves, dovetails, cones, gear teeth and internal/external threads.

Supplied with:

Basic unit, wooden case.
Including caliper jaws No. 428350 size 50, 2 × measuring tips No. 428360 size S, 2 × clamping nut No. 428358, 2 pcs. adjustable depth stops No. 428354 size A, digital dial indicator with scale display, reading 0.001 mm, min / max function, protective cap for dial indicator.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart