Radar head nut-driver ∙ Outside hexagon profile ∙ Size 3.5 mm

Article no.: 428-3.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 428-3.5
EAN / GTIN 4000896218509
Manufacturer number 428-3.5
L-Number L60140 4741

Description

Description:

  • Calibrating the radar head of the Adaptive Cruise Control (ACC) in e.g. AUDI and VW vehicles
  • Short design
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 3.5 mm
  • Dimensions / length: 256 mm
  • Length l1: 230 mm
  • Diameter: 7.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart