Nut-driver ∙ with T-handle ∙ Outside hexagon profile ∙ Size 13 mm

Article no.: 428-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 428-13
EAN / GTIN 4000896019335
Manufacturer number 428-13
L-Number L60140 2024
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Short design
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 13 mm
  • Dimensions / length: 264 mm
  • Length l1: 230 mm
  • Diameter: 18 mm
  • Net weight: 0.19 kg

Services & product advisors

Direct purchase
To shopping cart