Nut-driver ∙ with T-handle ∙ Outside hexagon profile ∙ Size 10 mm

Article no.: 428-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 428-10
EAN / GTIN 4000896019281
Manufacturer number 428-10
L-Number L60140 1120

Description

Description:

  • Short design
  • Ergonomically shaped HAZET 2-component T-handle
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 10 mm
  • Dimensions / length: 264 mm
  • Length l1: 230 mm
  • Diameter: 14 mm
  • Net weight: 0.14 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart