{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 50 mm - 1,500 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Barrel ⌀ | 15 mm | |
Pipe ⌀ | 12.5 mm | |
Measurement technology | analogue | |
Number of extensions | 10 | |
Packaging | sturdy box | |
Type of product | 2-point internal micrometer |
Article number | 427500 50-1500 | |
EAN / GTIN | 4946368438368 | |
Manufacturer number | 137-205 |